Buy more than* S$200* and get FREE SHIPPING

Clear File, 30 Rings

4.24 (37)
Number of Pockets
20
Number of Holes
30
Across Back (mm)
30
Dimensions (Width W x Height H) (mm)
254*313
Type
Top in
Weight (g)
304
Size
A4 vertical
Material
Front cover/PP Spine / Recycled Paper Pocket / PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 AF655 08755957 -
Discontinued
[x]
Blue 1PC 1 AF655 34846621 8.05 SGD
In stock
Red 1PC 1 AF655 34846637 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 6
2 star 1
1 star 1
Review Rating: 4.24
37 Customer Reviews
The reviews are automatic translation.
For office books
5
From Japan
On 2017-07-15 13:43:05
Although it is a purchase a few times, it is very cheap and it is saved. The part of the closure is easy to break, so you have to be careful, but you can not change it to this cheapness so you do not have any dissatisfaction.
This review is about item#34846637.
Placement of drawing of field work machine in factory
5
From Japan
On 2017-07-07 19:59:42
I use it for placing the drawing on site work machine of the factory, but the price is cheap Is good.
This review is about item#34846621.
Organizing documents
3
From Japan
On 2017-06-22 22:51:22
The difficulty is that the plastic ring is fragile. It is satisfactory in terms of price.
This review is about item#34846637.
Recipe filing
3
From Japan
On 2017-03-24 22:39:28
It is easy to use if it is a little more firm, but ....
This review is about item#8755957.
Used for document filing
4
From Japan
On 2017-03-24 14:51:25
I thought that the cover was neither fluent nor firmly solid and easy to handle. The part sandwiching the document is not so strong, but it is inexpensive and convenience won.
This review is about item#8755957.
Organizing files
5
From Japan
On 2016-10-04 16:43:52
The file is also easy to use with just good transparency. I would like to order again.
This review is about item#8755957.
Used to organize documents
4
From Japan
On 2016-08-26 09:25:22
The cover is not too hard, it is not perfect, it feels good. Even if it says that it is too cheap, I will make it stupid, so those with just that good hardness are useful.
This review is about item#34846621.
Document arrangement
4
From Japan
On 2016-07-26 16:46:07
The size is just right. I wanted to buy a lot and stock it.
This review is about item#08755957.
Organizing documents
3
From Japan
On 2016-03-18 10:56:56
The cover is a little thin, lacking a sense of stability when held in hand. I hope for a more solid build.
This review is about item#08755957.
This is Sanukyu.
5
From Japan
On 2016-02-10 12:39:27
Very easy to use, cheap and the best. If it is lost again, I will order.
This review is about item#34846621.

Related Products