Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape

4.38 (16)
Character
Black text on white
Length (m)
8
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 385-9312 1Roll 1 SS6KW 00666635 11.99 SGD
In stock
9 385-9321 1Roll 1 SS9KW 00666662 11.99 SGD
In stock
12 385-9240 1Roll 1 SS12KW 00666461 11.99 SGD
In stock
18 385-9266 1Roll 1 SS18KW 00666513 18.99 SGD
In stock
24 385-9282 1Roll 1 SS24KW 00666565 18.99 SGD
In stock
36 385-9304 1Roll 1 SS36KW 00666601 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Used for office work
1
From Japan
On 2018-05-10 15:46:57
The discount rate at the stationery shop is better. Because I am purchasing with the MonotaRO and the company contract, I am purchasing, but I personally think that purchasing the stationery store is cheaper.
This review is about item#666461.
File name display
5
From Japan
On 2018-03-31 12:08:05
Because it is a used product many times, it can be used with confidence. Stickiness is also strong and will not peel off.
This review is about item#666461.
Switch display of vehicle
4
From Japan
On 2017-11-11 18:10:44
I wish it had durability due to strong adhesion. It is a watch.
This review is about item#666461.
For input display of acoustic mixer
5
From Japan
On 2017-06-20 15:31:59
The input name must be displayed in a narrow place on the acoustic mixer display. When I looked for it, there was a tape of 6 mm width, it was able to display safely, it was saved.
This review is about item#666635.
It is a substitute for name label.
5
From Japan
On 2017-01-27 18:41:07
I want a tape that is strongly sticky, if possible, for character protection.
This review is about item#666635.
Label making
5
From Japan
On 2016-08-05 16:40:30
I print it with the machine of Tepra, but when peeling it, I feel that it is hard to peel off. Other than that it can be used without any problem, so I often purchase it.
This review is about item#00666662.
Attach product serial
5
From Japan
On 2015-12-04 08:40:35
Adhesion is stronger than ordinary objects, and it is difficult to peel off. It is suitable for on-site use.
This review is about item#00666461.
Part display
5
From Japan
On 2015-09-09 22:15:19
I was able to ask for it at a convenient time when I wanted it and it is very helpful.
This review is about item#00666635.
I am making a robot Back of a file
4
From Japan
On 2015-07-10 14:59:48
It is handy because it is difficult to peel off such as ON OFF and arrows It is useful to cover the back cover of a file
This review is about item#00666662.
Clerical work
5
From Japan
On 2015-06-29 22:43:26
Consumables are cheap and saved.
This review is about item#00666461.

Related Products