Buy more than* S$200* and get FREE SHIPPING

Tepra Pro Tape Transparent Label, Transparently White Character,

5.00 (9)
Purpose
Back index of binder
Length (m)
8
...see all>
Product Options
ADD TO CART
Tape Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 White text on transparent 1Roll 1 ST18S 00666863 14.99 SGD
In stock
12 Transparent white letters 1Roll 1 ST12S 00666793 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
For industrial high school work introduction
5
From Japan
On 2018-01-29 17:43:34
Because of short delivery and low price, I bought it. I'm satisfied.
This review is about item#666793.
For office furniture
5
From Japan
On 2017-12-27 21:04:35
We are using it from the past, it is planned to purchase including various kinds in future.
This review is about item#666793.
Paste on the panel side of the device
5
From Japan
On 2017-03-16 16:12:59
It can be used without problems. It will not come off. It is very easy to purchase through mail order.
This review is about item#666863.
Sorting
5
From Japan
On 2017-02-14 16:01:25
I bought it on the day of 10% OFF. It was saved because the in-house inventory was about to run out.
This review is about item#666793.
Printing on plastic parts (black)
5
From Japan
On 2016-12-06 15:50:11
It was very good to replace white character marking on black plastic parts promptly.
This review is about item#666793.
Display of engine oil replacement timing
5
From Japan
On 2016-06-25 18:51:55
Even I went to any store I was ordered. From now on, I would like to place an order.
This review is about item#00666793.
Handle switch of motorcycle
5
From Japan
On 2016-02-01 15:20:07
I used it for the handle switch of a motorcycle where characters completely disappeared. I wanted white characters transparently, but Tepra has a variety of types and it was saved. I was able to stick it neatly to the place where I did not notice the pat feeling also.
This review is about item#00666793.
Keyboard letters
5
From Japan
On 2014-06-12 09:04:50
I used it where the characters on the keyboard disappeared. It was nice to use white letters clearly in Tepra. It seems there are white letters on the black ground, so I think I will buy it at the next moment.
This review is about item#00666863.
As a store's shop label
5
From Japan
On 2014-03-08 19:52:15
When using the ground color for a dark color part, it is not good if there is a color of the base, so it was good to use this white type of white letters as it shines.
This review is about item#00666863.

Related Products