Buy more than* S$200* and get FREE SHIPPING

Tepra PRO Tape Transparent Label

4.75 (24)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Length (m) TRUSCO Part Number AS ONE Part Number Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Length (m) TRUSCO Part Number AS ONE Part Number Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9, 9, 9, 9 8, 8, 8, 8 827-7169, 827-7169, 827-7169, 827-7169 - - 1box(10roll) 1 ST9K-10P 00310783 139.99 SGD
Shipped after 2018-05-24
12, 12, 12, 12 8, 8, 8, 8 827-7170, 827-7170, 827-7170, 827-7170 - - 1box(10roll) 1 ST12K-10P 00310765 119.99 SGD
Shipped after 2018-05-24
9 8 - - - 1box(5roll) 1 ST9K-5P 00311036 53.99 SGD
In stock
6 8 - - - 1box(10roll) 1 ST6K-10P 00310774 109.99 SGD
In stock
12 8 - - - 1box(5roll) 1 ST12K-5P 00310993 53.99 SGD
In stock
18 8 - - - 1box(5roll) 1 ST18K-5P 00311002 69.99 SGD
In stock
24, 24, 24 8, 8, 8 827-7147, 827-7147, 827-7147 - - 1box(5roll) 1 ST24K-5P 00311018 69.99 SGD
In stock
6, 6, 6 8, 8, 8 827-7143, 827-7143, 827-7143 - - 1box(5roll) 1 ST6K-5P 00311027 61.99 SGD
In stock
4 8 294-3107 - Black letters on transparent 1Roll 1 ST4K 06167156 10.99 SGD
In stock
6 8 002-6778 - Black text on transparent 1Roll 1 ST6K 00666942 10.99 SGD
In stock
9 8 002-6786 6-4010-02 Transparent black letters. 1Roll 1 ST9K 00666967 10.99 SGD
In stock
12 8 002-6794 6-4010-03 Transparent black letters. 1Roll 1 ST12K 00666757 10.99 SGD
In stock
18 8 002-6808 6-4010-04 Black text on transparent 1Roll 1 ST18K 00666827 14.99 SGD
In stock
24 8 294-3085 - Black text on transparent 1Roll 1 ST24K 00666881 14.99 SGD
In stock
36 8 294-3093 - Black text on transparent 1Roll 1 ST36K 00666915 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Record
5
From Japan
On 2018-03-29 20:45:00
Genuine products can be purchased at great price, I am very satisfied.
This review is about item#666757.
Attachment of tube model number
5
From Japan
On 2017-10-30 09:29:18
Until now I used a heavy tape tape and used it, so it is very convenient to know that there is a thin one.
This review is about item#6167156.
Used to label products
5
From Japan
On 2017-10-13 17:10:59
Up to now I have used 12 mm cut in half, but I noticed that there is 4 mm and I bought it. It is very small and difficult to handle, but it is convenient when small letters are used.
This review is about item#666942.
name
5
From Japan
On 2017-10-03 21:26:54
Write name, company name, etc. in your belongings, so you can stick it to the tool so it's easy to understand
This review is about item#666967.
Binder spine
5
From Japan
On 2017-06-07 20:59:10
Tepra's tapes are also available in handy because they are small in size and color assortment even in stores.
This review is about item#666942.
Tepra tape
3
From Japan
On 2017-03-24 18:22:24
There is no problem. In addition, I will purchase it if necessary.
This review is about item#666942.
Put it in the table of the file
5
From Japan
On 2017-02-16 16:53:18
It is cheaper than other stores, and shipping is quicker than anything, so even if you think that it is necessary you can make it in time.
This review is about item#666915.
Display of engine oil replacement timing
5
From Japan
On 2016-11-24 15:32:31
I am sorry because it is hard to place it in the town's mass merchandising store
This review is about item#666757.
When filling the product number / item name in the product
3
From Japan
On 2016-09-29 17:40:10
It is used when sticking a name plate on the product and filling in the product number and product name. Sometimes I struggle when peeling backing paper.
This review is about item#666967.
Organizing documents
4
From Japan
On 2016-07-29 11:58:56
It may be difficult to peel quickly when peeling.
This review is about item#00666967.

Related Products