Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TEPRA PRO Tape, White Label, Blue Character

5.00 (2)
Length (m)
8
...see all>
Product Options
ADD TO CART
Description Tape Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description Tape Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PRO tape cartridge "strong + cheap" of. 9 The blue letters on white 1Roll 1 SS9B 06167086 10.99 SGD
Shipped after 2018-06-25
- 12 The blue letters on white 1Roll 1 SS12B 06167095 10.99 SGD
Shipped after 2018-06-25
- 18 The blue letters on white 1Roll 1 SS18B 06167104 14.99 SGD
Shipped after 2018-06-25
- 24 The blue letters on white 1Roll 1 SS24B 06167113 14.99 SGD
Shipped after 2018-06-25
- 6 The blue character in white 1Roll 1 SS6B 06167077 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For display of control device
5
From Japan
On 2016-03-21 00:09:27
I have different colors according to purpose of use, but black and blue did not understand the difference very much. I think that I try to make it more conspicuous like white printing on color tape.
This review is about item#06167095.
Normally it is used for file labels and display objects.
5
From Japan
On 2014-03-10 13:12:21
I also use black, but the blue one is pretty. Even if you use blue instead of black you do not have any complaints.
This review is about item#06167095.

Related Products