Buy more than* S$200* and get FREE SHIPPING

Save File A4

3.86 (7)
Hole Intervals (mm)
80
Height (mm)
307
Width (mm)
240
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Ecomark Certification Number Back Label Color Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Ecomark Certification Number Back Label Color Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 94 800 05112613 - - - - 1copy 1 4378 00326813 11.06 SGD
In stock
80 94 800 05112613 - - - - 1copy 1 4378 00326822 11.95 SGD
In stock
30 45 300 - Red 2 holes A4 vertical Gray 1PC 1 4373 05244802 6.72 SGD
In stock
30 45 300 - Blue 2 holes A4 vertical Gray 1PC 1 4373 35770287 6.72 SGD
In stock
50 65 500 - Red 2 holes A4 vertical Gray 1PC 1 4375 05244827 7.59 SGD
In stock
50 65 500 - Blu 2 holes A4 vertical Gray 1PC 1 4375 35770296 7.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Organizing meeting materials
3
From Japan
On 2017-11-03 23:45:41
The price is satisfied, but difficulty in removing it is a difficult point. I want not only red but also blue and yellow.
This review is about item#5244802.
Clerical work
5
From Japan
On 2016-04-11 15:42:09
Filing is absolutely easy to use items of King Jim.
This review is about item#00326813.
Used in drawing file
2
From Japan
On 2015-02-10 17:07:02
It's affordable, easy to purchase, but if you have a thickness (700 to 800 files) you think "more, nice".
This review is about item#35770296.
Used for the handling of office materials
2
From Japan
On 2015-01-19 11:29:11
* I purchased it for organizing the past data. For daily use files, the binding part is a metal fitting and the cover is made of resin. The binding part of this product is plastic, it is delicate for frequent use, it seems to have some problems in durability, but I think that there is no problem for management of storage materials etc.
This review is about item#05244827.
Document file
5
From Japan
On 2014-06-18 15:46:00
From another net shop, it is cheap to use 10% discount, so I will continue to purchase with Monotaro san from now on.
This review is about item#35770296.
Faaa of documents
5
From Japan
On 2014-05-23 15:46:23
very good
This review is about item#35770287.
Saving Used Documents
5
From Japan
On 2009-01-21 09:15:54
Pipe type files are not as easy to insert and remove, but cheap and durable enough. It is a very good item for storage.
This review is about item#05244827.

Related Products