Buy more than* S$200* and get FREE SHIPPING

Saw Frame

4.44 (18)
2015 Trusco Published Pages
2 0634
2014 TRUSCO Published Page
2-0609
Cutting Depth (mm)
70, 70
Saw Blade (mm)
250x24T, 250x24T
Overall Length (mm)
400, 400
Description 2
Light, and durable, with die-cast aluminum, the frame is designed to be easy to grasp even frame tip.
TRUSCO Part Number
353-1996, 353-1996
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 211003 03344616 23.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2017-09-16 22:23:05
The general iron saw is heavy, but this is light and very handy because it is made of aluminum.
This review is about item#3344616.
Cut out of protruding pin
5
From Japan
On 2017-07-12 08:08:03
It is lighter and easier to use than the one we used to date. This is convenient when cutting to Tsuraichi.
This review is about item#03344616.
Pipe cutting
5
From Japan
On 2017-04-01 07:29:18
It broke well, but it is not good to push it, so I pulled it with the blade reversed and cut it.
This review is about item#03344616.
For cutting of PVC pipe etc.
4
From Japan
On 2017-03-24 08:43:36
Goods are also lightly used Good replacement is easy to change because it only rotates the handle.
This review is about item#03344616.
Good for linear cutting
4
From Japan
On 2016-07-08 21:02:29
There are items with hands with respect to the blade and those with hands at right angles as those on the extension line like this product, but this way it will work better if you cut straight.
This review is about item#03344616.
Iron pipe
5
From Japan
On 2016-05-31 16:59:32
Fit to a very good hand
This review is about item#03344616.
Dismantling of office chairs and the like
5
From Japan
On 2016-04-27 16:29:01
Although the body (string) part is bone-free, sufficient force is entered into the saw blade part with a firm construction. I think that the sharpness of the saw blade is not bad, but it takes considerable force and time to cut an iron pipe about 0.5 mm thick. Although it depends on the strength of iron, there is no feeling that the blade is not struck against the iron pipe part of the office chair, but the human pipe's resistance has been cleared and the steel pipe could not be cut.
This review is about item#03344616.
Cutting of metal parts
5
From Japan
On 2014-06-10 19:19:50
Because the body is a casting of lightweight material, the burden on the user is quite low. Also it is recommended because it will not increase in weight even if it is lost in a tool box. Replacement of the blades can be fixed firmly because the grip can be turned and detaching and adjusting can be done. As the replacement blade can use the company's products, there are problems with additional purchase when using other holders. Efficiency is better because 2 points more than Handy Saw can apply higher torque. Furthermore, combining Sandflex of the company will make the working efficiency explosively better. I think that it is the best bye as it is because it is considerably cheap as it is a major manufacturer product though.
This review is about item#03344616.
Metal Processing
1
From Japan
On 2014-04-01 08:30:58
It was easy to change the saw blade and change the angle, I thought it would be useful. After a while, the hole that presses the pin to hook the saw blade deformed, the pin got pulled out. I regretted over tightening, but I think that it is too weak, and I will review it.
Cutting of metal pipe etc.
4
From Japan
On 2013-06-11 23:13:59
I used it to cut the handle of the bicycle but it was able to cut without so much hardship. As goldenko is a high price, I hope to be able to use it without difficulty for various materials.
This review is about item#03344616.

Related Products