Buy more than* S$200* and get FREE SHIPPING

Magnetic Catcher

5.00 (3)
Purpose
Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc, Suitable for collectint, mixing, and rearranging job of iron piece which disperses in the floor and medium. Available to extraction collection of the iron piece from powder granule. You can utilize in wide field such as machining, casting and food proc
Absorption Volume
When using M10 flat washers / about 0.6 kg When using M4x10 screws / about 0.7 kg
Dimension h (mm)
85
Outer Diameter (phi mm)
114
...see all>
Product Options
ADD TO CART
Handle Width (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Width (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104 0.9 227 114-1554 1PC 1 HMC-10A 02043246 179.99 SGD
In stock
- 1.5 500 114-1562 1PC 1 HMC-50A 02043255 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Retrieve product
5
From Japan
On 2016-06-07 10:03:54
expensive. But using this makes other products useless.
Retrieve product at factory
5
From Japan
On 2016-03-29 15:33:59
The price is high, but it is a very good product. Magnet is also strong and I find it handy to the highest. It is best if you can purchase only the body cup of the product chuck if possible.
This review is about item#02043246.
Recovery of shot balls from shot blast
5
From Japan
On 2013-03-04 15:41:18
The price is four times higher than the general one, but the magnets are powerful compared with others! Durability seems to be a problem after that.
This review is about item#02043255.

Related Products