Buy more than* S$200* and get FREE SHIPPING

Permanent Magnetic Holder

Purpose
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
2014 TRUSCO Published Page
1-0758
Adsorption Strength (N [kgf])
100[10]
Tapped-hole Processing
3.0 to a depth of Y in the pilot hole on the back
Screw Holes for Mounting
None
Surface Processing
Paint
Outside Dimension (depth D x Width W x Height H) (mm)
26x26x25
Weight (g)
110
TRUSCO Part Number
107-6710
Specification
Ferrite magnets application Given that suction ability is 100% at 20℃, it will be 85% even at 50℃ and 70% at 100℃. Do not let temperature exceed 100℃ for continuous use. Magnetic material may crack at temperatures greater than 150°c. Furthermore, irrevers
Application
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KM-025S 02044524 23.01 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products