Buy more than* S$200* and get FREE SHIPPING

Permanent Magnetic Holder

Caution
T-shaped handle not included, T-shaped handle not included
Purpose
Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting., Presser for drawing, ruler, forming sheet Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die Can be used to hold workpieces during wire cutting.
Adsorption Strength (N [kgf])
200[20]
Tapped-hole Processing
Available
Screw Holes for Mounting
M6, 10mm deep
Surface Processing
Coating
Dimensions (Length L x Width W x Height H) (mm)
60x26x25
Outside Dimension (depth D x Width W x Height H) (mm)
26x60x25
Weight (g)
250
TRUSCO Part Number
107-6728
Others
*T-SHAPED HANDLE SOLD SEPARATELY.
Specification
Ferrite magnets application Given that suction ability is 100% at 20deg C, it will be 85% even at 50deg C and 70% at 100deg C. Do not let temperature exceed 100deg C for continuous use. Magnetic material may crack at temperatures greater than 150degreec. Furthermore,
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KM-06S 02044567 35.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products