Buy more than* S$200* and get FREE SHIPPING

Ruler Holder

Caution
Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures., Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures.
Purpose
Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures., Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures.
2015 Trusco Published Pages
1 0797
2014 TRUSCO Published Page
1-0748
Adsorption Strength (N [kgf])
800[80]
Mounting Screw Hole Size (mm)
M8x1.25
Dimensions (Width x Length x Height ) (mm)
50x58.5x55
Weight (kg)
1.1
TRUSCO Part Number
107-7490
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KNTA0068 02044655 87.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products