Buy more than* S$200* and get FREE SHIPPING

Magnet Holder

2014 TRUSCO Published Page
1-0759
Adsorption Strength (N [kgf])
20[2]
Dimension h (mm)
12
Tapped-hole Processing
There
Screw Holes for Mounting
4mm M5 depth
Surface Processing
Nickel-plated
Outside Diameter x Height H (phi mm x mm)
phi15x18
Dimension d (mm)
14
Weight (g)
23
TRUSCO Part Number
107-6671
Others
T-shaped handles are sold separately.
Specification
For alnico magnet application. Best as far as operating temperature. Adsorbability is if 20deg C is 100, it still keep 85% under 350deg C. For short spot use, up to 400deg C is possible.
Application
Presser for drawing, ruler, forming sheet. Screw hole on the back can be applied to a wider assembly jig. Can be used by fill in press die. Can be used to hold workpieces during wire cutting.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KM-T0015 02044585 19.92 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products