Buy more than* S$200* and get FREE SHIPPING

Magnet Holder

5.00 (1)
...see all
Product Options
ADD TO CART
Adsorption Ability (N) Weight (g) Height (mm) TRUSCO Part Number 2015 Trusco Published Pages Adsorption Strength (N [kgf]) Dimension h (mm) Mounting Screw Tapped-hole Processing Screw Holes for Mounting Surface Processing h(mm) Outside Diameter x Height H (phi mm x mm) Outer Diameter (phi mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adsorption Ability (N) Weight (g) Height (mm) TRUSCO Part Number 2015 Trusco Published Pages Adsorption Strength (N [kgf]) Dimension h (mm) Mounting Screw Tapped-hole Processing Screw Holes for Mounting Surface Processing h(mm) Outside Diameter x Height H (phi mm x mm) Outer Diameter (phi mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 - 107-6698 - 40[4] - - There 4mm M5 depth Nickel-plated - phi20x18 - - 1PC 1 KM-T002 02044594 20.74 SGD
In stock
- 12, 12 - 107-6655, 107-6655 1 0810, 1 0810 8[0.8], 8[0.8] 12, 12 M5x0.8, M5x0.8 Present M5 depth 4 mm Nickel plating - phi10x18, phi10x18 - 9.5, 9.5 1pc(s) 1 -- 02044576 18.98 SGD
In stock
150 180 33 406-3830 1 0810 150[15] 28 M6x1.0 - - - 28 phi30x33 30 27.0 1pc(s) 1 KM-T003 48870175 59.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of jigs
5
From Japan
On 2015-04-30 15:09:24
This product is because they often can not be purchased in other separately, it is a welcome can be purchased separately. A feeling of use is no particular problem.
This review is about item#02044585.

Related Products