Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base, With Micromotion Adjustment

Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x58x55
Strut Dimensions (Diameter x Length) (mm)
phi10x150
Main Post Dimensions (Diameter x Length) (mm)
phi12x176
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Weight (kg)
1.6
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
TRUSCO Part Number
107-6841
Specification
Dissemination model. Micromotion adjustment.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-BV 02045145 89.99 SGD
In stock
ADD TO CART

Related Products