Buy more than* S$200* and get FREE SHIPPING

Magnetic Base

Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x58x55
Strut Dimensions (Diameter x Length) (mm)
phi10x165
Main Post Dimensions (Diameter x Length) (mm)
phi12x194
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Weight (kg)
1.7
TRUSCO Part Number
107-6817
Specification
Main column 360 degree turning; can be locked up to 75 degree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-F2 02045154 149.99 SGD
In stock
ADD TO CART

Related Products