Buy more than* S$200* and get FREE SHIPPING

Adj. Flexible Magnetic Base

5.00 (1)
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x58x55
Main Post Dimensions (Diameter x Length) (mm)
phi16x315
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
6.0/8.1
Weight (kg)
1.5
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
TRUSCO Part Number
107-6868
Specification
You can bend flexibly as you like
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-FX 02045163 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dial gauge attachment
5
From Japan
On 2014-04-30 20:25:20
The magnets are also strong and flexible parts are confirmed and tightened and the cage mounting parts are also strong with metal and are likely to be used for a long time.
This review is about item#02045163.

Related Products