Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Magnetic Holder Plate

4.00 (1)
Caution
Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface.
Purpose
Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment.
Magnet Dimensions (mm)
50x58x55
Adsorption Strength (N [kgf])
800[80]
Mounting Screw Hole Size
M8x1.25 deep 7
Weight (kg)
1.0
TRUSCO Part Number
107-7155
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-PB 02044673 52.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Accuracy measurement
4
From Japan
On 2015-10-16 00:39:49
In the bottom-back both adsorption specification, if there is another round small compact, but can be effective use even in narrow working space.
This review is about item#02044673.

Related Products