Buy more than* S$200* and get FREE SHIPPING

Magnetic Holder Base

5.00 (1)
Purpose
It can be widely used as a magnet holder of switching type that can be ON / OFF. There are various models such as the mini size, middle size and large size. Used for temporarily fixing legs, sensor or the base of laser mounting jig to screw holes, or revi, It can be widely used as a magnet holder of switching type that can be ON / OFF. There are various models such as the mini size, middle size and large size. Used for temporarily fixing legs, sensor or the base of laser mounting jig to screw holes, or revising a little.
2015 Trusco Published Pages
1 0796
2014 TRUSCO Published Page
1-0747
Magnet Dimensions (mm)
70x70x80
Adsorption Strength (N [kgf])
1250 [125] adsorption force SS400, is the thickness 10mm, grinding finish surface of the value.
Mounting Screw Hole Size
M12x1.75 depth 11
Weight (kg)
2.5
TRUSCO Part Number
107-7180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-PH 02044691 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to fix parts with optical bench
5
From Japan
On 2017-05-18 18:56:41
Although it is a little expensive, I firmly fix it indeed. It is repeat purchase.
This review is about item#2044691.

Related Products