Buy more than* S$200* and get FREE SHIPPING

Magnetic Holder Base

Caution
Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface.
Purpose
Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment.
Magnet Dimensions (mm)
50x73x55
Adsorption Strength (N [kgf])
1000[100]
Mounting Screw Hole Size
M8x1.25 deep 7
Weight (kg)
1.3
TRUSCO Part Number
107-7163
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-PR 02044725 88.16 SGD
In stock
ADD TO CART

Related Products