Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnetic Base

Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
30x34x35
Main Post Dimensions (Diameter x Length) (mm)
phi7x54
Adsorption Strength (N [kgf])
300[30]
Principal Post Mounting Screw-Screwed Side (mm)
M5x0.8
Principal Post Mounting Screw-Based Side (mm)
M5x0.8
Dial Gauge Mounting Hole (mm)
phi6
Weight (kg)
0.25
Description 2
From small to big the model is rich in a variety of additional functions which can be selected to suit the various conditions of measurement points,
TRUSCO Part Number
242-5131
Specification
Small size. For narrower places Magnetic Force ON/OFF function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-PSL 06068246 69.99 SGD
In stock
ADD TO CART

Related Products