Buy more than* S$200* and get FREE SHIPPING

Magnetic Base, Adjustable

Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x73x55
Strut Dimensions (Diameter x Length) (mm)
phi14x165
Main Post Dimensions (Diameter x Length) (mm)
phi16x225
Adsorption Strength (N [kgf])
1000 [100] Absorption ability is at SS400 on a grinded machined surface with 10mm board thickness.
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
6.5/8.1
Weight (kg)
2.0
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
Specification
Size up type micromotion adjustments
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-RV 02451355 159.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products