Buy more than* S$200* and get FREE SHIPPING

Magnetic light Stand

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Model
Standard form
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface with 10mm board thickness.
Light Rating
AC100V / MAXIMUM UPPER LIMIT, APPROPRIATE 60 W
Outer Diameter (phi mm)
167
Cord Length (m)
1.6
Connector
E26
Overall Height (mm)
440
Type
Standard form
Weight (kg)
1.3
TRUSCO Part Number
171-3078
Compatible
incandescent fluorescent bulb
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME-2CA 02451391 89.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The lighting UP machining
5
From Japan
On 2015-06-15 15:04:58
Although we used the previous same thing, Was replacement since broken out of date Because the magnet is strong is useful can be installed anywhere in the machine
This review is about item#02451391.
Warehouse back narrow place lighting
4
From Japan
On 2014-05-14 15:36:36
Because it does not use all the time, enough to be useful. Cheap liked.
This review is about item#02451391.
Hand lighting
3
From Japan
On 2008-02-19 02:59:35
Since the rough how to use you or broken part of the arm. Can you sell as parts arm only.

Related Products