Buy more than* S$200* and get FREE SHIPPING

T Handle Knobs

5.00 (1)
Thickness (phi mm)
6
Dimensions (Vetical x Horizontal) (mm)
25x25
Screw Dimensions
10mm depth M6xP1.0
Material
SGD2
Compatible
KM-06S for
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-06S 05846626 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Possession of the permanent magnet holder
5
From Japan
On 2014-07-28 17:19:56
It is a necessity of a permanent magnet holder. I have used it from before but it is very rugged and useful. I will purchase it with a set with a permanent holder even at the next purchase.
This review is about item#05846626.

Related Products