Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Specification Weight (kg) Caution AS ONE Part Number Sheet Dimensions (mm) Number of Sheets Type Material Standard 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Weight (kg) Caution AS ONE Part Number Sheet Dimensions (mm) Number of Sheets Type Material Standard 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.5 - - 335x343 50 sheets / pack Pack type Pulp + polypropylene nonwoven - 4 1969 381-1620 3-0981 1Box(50Sheetx18Pack) 1 60570 07294831 229.99 SGD
Shipped after 2018-05-01
- 9.5 - - 317x426 152 sheets / BOX Pop-up Pulp + polypropylene nonwoven - 4 1969 342-8362 3-0981 1Box(152Sheetx4Pack) 1 60311 07294847 279.99 SGD
Shipped after 2018-05-01
Folded in four - It does not melt in water 6-7388-11 335x343 50 sheet / pack Pack type Pulp + polypropylene non-woven fabric - - 126-1894 - 1Pack(50Sheet) 1 60570 06318724 14.99 SGD
Shipped after 2018-05-01
- - It does not melt in water - 231x426 100/BOX Pop-up Pulp + polypropylene non-woven fabric RoHS directive - 392-7717 - 1Box(100Sheet) 1 60226 09384496 31.99 SGD
Shipped after 2018-05-01
- - It does not melt in water - 317x426 152 sheets, /BOX Pop-up Pulp + polypropylene non-woven fabric - - 342-8362 - 1Box(152Sheet) 1 60311 06318733 74.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Nursing Practice
3
From Japan
On 2018-04-18 14:48:27
It is not convenient in case, it is possible to purchase in number packaging
This review is about item#6318724.
Automotive maintenance, coating
5
From Japan
On 2017-11-20 00:44:23
In the countryside we did not sell over the storefront but purchased at MonotaRO. I bought the shop front at the blue of the shop towel in time, but in the maintenance of the car I can relax the dough and wipe off the oiled tool. I was looking for other goods because I can not use the degreasing before coating as fluff. Wipe all does not have the above dissatisfaction and lasts long and COSPA feels very good
This review is about item#06318724.
Car wash
4
From Japan
On 2017-07-24 08:17:53
If it is a Kim Towel, it will be tattered when used for water wiping, but wipe all is very strong. It can be used repeatedly even when it is squeezed many times. Even though it is the same manufacturer. I do not see much in the home center, but this one is much easier to use.
This review is about item#06318724.
Before painting
5
From Japan
On 2016-10-11 13:08:31
It is strong and useful. After painting, it is reused as a machine waste.
This review is about item#9384496.
Use it for cleaning under nursing care.
5
From Japan
On 2016-08-29 14:59:37
I am using it because it is very strong and can be held firmly by wiping cleanly.
This review is about item#6318724.
It is best for wiping off dirty paint and dirt remover.
5
From Japan
On 2016-07-19 20:36:38
It is perfect to use for anything because it can not be torn.
This review is about item#06318724.
Wipe off paint
5
From Japan
On 2016-07-03 23:15:06
I tried purchasing because it has a good reputation. It is very good for wiping the paint because it does not tear and it will not tear.
This review is about item#06318724.
Dirty aircraft
5
From Japan
On 2016-05-13 14:42:34
I use it including water, but I have a handy of water contained, so it is useful.
This review is about item#06318724.
Cleaning the part where water is hanging
4
From Japan
On 2016-04-25 15:34:03
I could use even if I squeezed the water many times. It was within the allowable range to stand, and the thickness was reasonable and easy to use. It was ★ ★ ★ ★ ★ if the price was cheaper.
This review is about item#06318724.
Old engine parts polish
5
From Japan
On 2016-03-29 21:50:14
Since it can be used equally as cloth wash, recently it became better not to collect old towels etc. It costs but it does not change to convenience. I patronize it by separately using three different thicknesses.
This review is about item#06318724.

Related Products