Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wipe All X60

4.75 (4)
Sheet Dimensions (mm)
335x343
Number of Sheets
50 sheets / pack
Color
White
TRUSCO Part Number
256-7181
...see all>
Product Options
ADD TO CART
Weight (kg) Material Caution AS ONE Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material Caution AS ONE Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 Pulp + polypropylene nonwoven - - 4 1969 3-0981 Thin / 4-fold 1Box(50Sheetx18Pack) 1 60560 07294822 169.99 SGD
In stock
- Pulp + polypropylene non-woven fabric It does not melt in water 1-4446-01 - - Ultrathin, 4 folded 1Pack(50Sheet) 1 60560 09449063 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Trade secret
5
From Japan
On 2017-03-06 21:12:47
Is good. We used expensive materials of other materials, but it is cheap and durable, too, and there is no kasu the same as dedicated fabric. I found a good one. I think that there are cases where it is more useless than usual, but in this work you can wash it and reuse it.
This review is about item#9449063.
It is the final finish of the lacquerware product that allows you to wipe off wood and is used when wiping off extra lacquer.
5
From Japan
On 2015-05-07 17:02:14
The biggest problem with this work was to adhere to the surface wiped off by fiber, but this product has almost none. very good. When using it I cut it with scissors to 1/16 size. This is troublesome. It is the best if it is 7, 8 cm square.
This review is about item#09449063.
Wiping off a small amount of moisture oil
4
From Japan
On 2014-02-17 07:17:20
It is not suitable for large amounts of moisture and oil wiping because it is thin. It is not suitable because it fuzzs with friction such as polishing. It is convenient to check the color of the thing that sucked up because it is white. Because the price is high, I use it with limited use.
This review is about item#09449063.
It can be handled fairly easily, in terms of strength, it is used for body cairo's face perper. You can use it many times for yourself. X70, X80 etc are used to clean hobbies and bearings of bicycles of hobbies
5
From Japan
On 2009-03-17 11:20:25
Although it is not genuine use, even if expenses are doubled, there is strength and it will not tear, so you do not have to worry about tears at the time of treatment.
This review is about item#09449063.

Related Products