Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nonwoven Fabric Cloth, "Kimtex"

4.50 (2)
Softening Point (dgree c)
About 155
Melting Point (degree c)
About 165
Color
White
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page AS ONE Part Number Sheet Dimensions (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page AS ONE Part Number Sheet Dimensions (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PP (polypropylene) 100% non-woven fabric 222-7959 4 1970 3-0981 6-6681-02 355x330 Towel type 6.6 1Case(50Sheetx12Bundle) 1 60711 03345237 249.99 SGD
In stock
PP(polypropylene)100% nonwoven fabric 222-7967 - - 6-6681-01 355x425 Pop-up - 1Box(150Sheet) 1 60701 06318706 79.99 SGD
In stock
PP(polypropylene)100% nonwoven fabric 222-7959 - - - 355x330 Towel type - 1Bundle(50Sheet) 1 60711 35078005 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finished hand finished product
4
From Japan
On 2017-08-21 16:52:28
I am using it all the time so that there is no handwriting, oil floating, etc. I think that it is good if it is a little cheaper.
This review is about item#3345237.
Degreasing before coating
5
From Japan
On 2015-06-29 19:58:30
Compared with Kim Towel, it is hard to wipe corners that are hard and intricate, but I could use it persistently from clean to dirty. I think that it is a disadvantage that it is hard to wipe corners etc which is harder than Kim Taol and complicated corners.
This review is about item#35078005.

Related Products