Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number TGK Product Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Sheet Dimensions (mm) Type Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number TGK Product Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Sheet Dimensions (mm) Type Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pulp 100% 126-2084 415-55-85-44 4 1964 3-0976 380x330 4-fold Tea (not Zarashi) 13.1 1Box(50Sheetx24Bundle) 1 61000 02339565 159.99 SGD
In stock
100% plup - - - - 380 x 330 4 Fold Brown - 1Bundle(50Sheet) 1 61040 32575794 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 9
3 star 2
2 star 0
1 star 1
Review Rating: 4.71
58 Customer Reviews
The reviews are automatic translation.
Work such as engine oil change
5
From Japan
On 2017-12-01 14:40:25
Because it enters indoors after work, it is a point that is disposable and clean.
This review is about item#2339565.
Dirt wiping etc.
3
From Japan
On 2017-11-24 15:59:12
It is strong and can be used normally. If possible, I think that it is more useful if there is a paper towel of about half the size on the lineup. It's small in Kimwipe and bigger in Kim Tao ... I think that it is convenient if it is half the size of a towel or kim tow with Kimwipe size.
This review is about item#32575794.
Mechanical repair
5
From Japan
On 2017-11-19 16:53:24
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#2339565.
Mainly used for water wiping of dishwashed dishes etc
4
From Japan
On 2017-11-17 18:04:29
Since the wiping effect is larger than general paper towels, the utility value is great.
This review is about item#32575794.
When collecting fine items such as hair of the drainage outlet and eating
5
From Japan
On 2017-10-10 14:48:28
It is durable with 4 piles, so you can wipe off the bad part of the dirt securely. We use peeled off the place with little dirt.
This review is about item#2339565.
Packing of products
5
From Japan
On 2017-10-04 16:51:42
It is very useful to use it as it is peeled off on 2 pcs
This review is about item#2339565.
Car maintenance
5
From Japan
On 2017-09-28 15:11:13
I have been using it for a while but recently I tried using the product of monotaro. However, weak kebaba remained as well as Kim Tao, so I returned to Kim Taol. It is recommended and firm.
This review is about item#2339565.
Instrument adjustment, heavy for cleaning during in-service
5
From Japan
On 2017-07-29 13:48:25
Because it is used in daily work, it is cheap and saved. It is functional enough and satisfactory.
This review is about item#32575794.
Experiment
4
From Japan
On 2017-07-27 09:28:31
Absorption is very good to use in the experiment · I think that it is better if the price is a little cheaper
This review is about item#2339565.
Wiping of caulking, wiping off the adhesive adhesive of the product at the time of manufacture
5
From Japan
On 2017-04-11 09:08:26
I used a variety of things, but again I will return to this with no softness, durability, and no fuzzing. Depending on how you use it, I think that another product may be sufficient, but this was the best in our house.
This review is about item#2339565.

Related Products