Buy more than* S$200* and get FREE SHIPPING

Kimwipes, Widsize, L-100

4.67 (3)
Sheet Dimensions (mm)
470x425
Number of Sheets
100 sheets / BOX
Type
Wide size
Color
White
Material
Pulp
...see all
Product Options
ADD TO CART
Caution Purpose TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Purpose TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 11 1Box(100Sheetx18Box) 1 62001 07294813 169.90 SGD
Shipped after 2017-03-27
It does not melt in water Research laboratories, etc. 126-1967 - 1Box(100Sheet) 1 62001 09493461 11.87 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the factory
5
From Japan
On 2015-12-10 14:54:21
It is convenient and can be purchased in small lots. Because is not so much need a lot, it has survived because the location is also not immediately enter after the order taken.
This review is about item#09493461.
Wipe such as moisture of large-area, wipe and such as long glass tube, used to keep wrapped at the time of storage.
5
From Japan
On 2015-03-03 14:28:10
This only as large as your way is also a lot, or laid on a workbench, is also useful to keep wrapped a large glass tube and a glass plate of size. Personally, in particular, there is no improvement desired point. Of course, more, that happy when there is a large size will there is a user.
This review is about item#07294813.
Cloth instead of the time of paint
4
From Japan
On 2013-04-20 14:35:26
It uses the waste instead of the time of paint Such as when cup washing, convenient because it is discarded as it is If you wipe off the paint This was the best and although I used various strength, size, think about the price
This review is about item#09493461.

Related Products