Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kimwipes S-200

4.66 (97)
Sheet Dimensions (mm)
120x215
Type
Pop-up
Color
White
Material
Pulp
...see all>
Product Options
ADD TO CART
Purpose Number of Sheets TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page AS ONE Part Number Weight (kg) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Number of Sheets TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page AS ONE Part Number Weight (kg) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 sheets / box 126-1959 4 1965 3-0977 6-6689-01 11.7 - 1Box(200Sheetx72Box) 1 62011 07294804 189.99 SGD
In stock
Classic paper wiper 200 sheets/box 126-1959 - - - - It does not melt in water 1Box(200Sheet) 1 62011 05828462 3.99 SGD
In stock
Classic paper wiper 200 sheets/box - - - 6-6689-05 - It does not melt in water 1Box(200Sheetx36Box) 1 62020 09384523 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 77
4 star 13
3 star 3
2 star 2
1 star 2
Review Rating: 4.66
97 Customer Reviews
The reviews are automatic translation.
Cleaning parts etc.
5
From Japan
On 2018-06-11 15:22:10
This is a staple product. Once you use it you can not release it. I can not blow my nose but it is the best for wiping parts.
This review is about item#5828462.
Cleaning and maintenance of equipment
5
From Japan
On 2018-05-23 15:20:21
It is the impression that it is hard to get out of the most while I have used it. It is convenient to choose the size.
This review is about item#5828462.
During machine maintenance
4
From Japan
On 2018-05-05 18:48:42
Grease painted machine parts, I am treating it with polishing with Piccard.
This review is about item#5828462.
For cleaning
2
From Japan
On 2018-04-20 20:08:47
The height of the box of the Kimwipe is about 93 mm, the inside dimension of the cardboard used for shipment is H = 94 mm Therefore, the box of Kimwipe was crushed. There is no problem with use, but please pay attention to packing.
This review is about item#5828462.
Standing on various work benches
5
From Japan
On 2018-03-14 02:30:09
I always use it by placing it in a place that I can reach within DIY work. I have been patronizing from long years since I was a student (science), but it is an indispensable necessity.
This review is about item#05828462.
Essential items of experimental work
5
From Japan
On 2018-02-13 15:29:52
Sometimes, the incision is sweet and it may come out continuously as you slacken, but since residues do not remain, it is convenient to use in any application.
This review is about item#9384523.
Glass polish
5
From Japan
On 2018-01-30 14:32:18
Kim wipe you know. Ideal for a science that is irritating if it is not this again.
This review is about item#5828462.
Dust removal during painting
5
From Japan
On 2017-12-19 02:56:55
You can use it with confidence in size. It is also used for cleaning tools. What is more than anything without scraps.
This review is about item#05828462.
Must be placed on parts wiping operation on desktop
5
From Japan
On 2017-12-16 00:37:32
This is the best work for wiping. Tissue remains fluff and does not become usable.
This review is about item#05828462.
When the motorcycle is maintained
5
From Japan
On 2017-12-04 07:00:39
You can use it for a while. It can be used when shopping towels are too big.
This review is about item#05828462.

Related Products