Buy more than* S$200* and get FREE SHIPPING

JK Electric-Windshield-Wiper 150-S

4.84 (25)
Sheet Dimensions (mm)
225x215
Color
White
TRUSCO Part Number
126-1983
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page AS ONE Part Number Weight (kg) Number of Sheets Material Application 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page AS ONE Part Number Weight (kg) Number of Sheets Material Application 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0978 6-6688-01 10.5 150 sheets / BOX Pulp 100% - 4 1966 1Box(150Sheetx36Box) 1 62301 07294786 149.99 SGD
In stock
- - - 150 SHEETS, /BOX 100% plup Glassware, measuring instruments - 1Box(150Sheet) 1 62301 05828514 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
25 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-03-05 23:02:40
I usually use Kim Towel, but when I want to judge the condition of dirt Kim Taol introduced this because it becomes black when it gets wet, so it is indistinguishable. It did not go as far as pure white, but it was discernable.
This review is about item#5828514.
Wiping of urethane paint
5
From Japan
On 2018-02-06 15:40:20
Compared with Kimwipe, here is a thick coating so you can wipe a little paint viscosity. There are few Keba remnants and it is comfortable.
This review is about item#5828514.
Wiping operation
5
From Japan
On 2018-01-19 15:00:08
Because there is Koshi than Kimwipe, dirt is easy to drop.
This review is about item#5828514.
Various wipes
5
From Japan
On 2017-11-24 01:15:19
I started using it recently because it is hard to break and it is hard to get rasp It's a little expensive but it's better than using a tissue or other troublesome troublesome I can not use it so much
This review is about item#05828514.
Maintenance of cars and motorcycles
5
From Japan
On 2017-06-28 09:31:38
It is superior in terms of cost performance when wiping oil dirt and the like at the time of maintenance of a car or a motorcycle.
This review is about item#5828514.
When blowing oil dirt
5
From Japan
On 2017-03-13 17:18:34
I can buy a cardboard very well I want to use the next one
This review is about item#7294786.
Eyeglass wipe
5
From Japan
On 2017-03-10 15:14:21
I was wiping it with a Kimwipe, but I feel like this is better for falling
This review is about item#5828514.
To accompany the milling work
4
From Japan
On 2017-02-18 01:37:30
It is used for wiping each part during machining operation. Particularly for tapering and delicate parts such as flooring boards. JK Wiper is comparatively examined, but JK Wiper is a little hard, and it is difficult to understand the feeling of the fingertip against the object to be wiped off (big one of Kimwipe). Keadeley is like a soft, non-fuzzy tissue. JK wiper is superior in terms of cost, but we adopt Keidai.
This review is about item#05828514.
This one
5
From Japan
On 2017-02-09 18:28:12
There are similar items, but I think JK wiper is the best
This review is about item#5828514.
Cleaning machine parts
5
From Japan
On 2016-11-20 09:29:28
Unlike ordinary Kimwipe (S200), JK Kimwipe can be wiped off enough even one piece because it is large and thick. S200 It is recommended that users try using them once.
This review is about item#5828514.

Related Products