Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bond Adhesive, Wood, CH18

4.92 (12)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Revision of the Architecture Standard Act (JIS Supported) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Revision of the Architecture Standard Act (JIS Supported) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- F 4 stars (JIS A5538/JIS K6804) Vinyl acetate resin emulsion type 1Can(1kg) 1 40127 02334333 8.26 SGD
In stock
- F 4 stars (JIS A5538/JIS K6804) Vinyl acetate resin emulsion type 1Can(3kg) 1 40140 02334342 16.30 SGD
In stock
354-4044 F ****(JIS A5538/JIS K6804) Vinyl acetate resin emulsion type 1PC(500g) 1 40117 03402883 7.86 SGD
In stock
- F (JIS A5538 / JIS K6804) Vinyl acetate resin emulsion form 1Bag(20kg) 1 40210 05500083 102.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Adhesion of smalls
5
From Japan
On 2016-06-13 18:16:48
Used to dispense a small bond container because some capacity is large in everyday use. But inexpensive but it can be used normally.
This review is about item#03402883.
Line clip
5
From Japan
On 2016-05-05 14:47:08
In here, we use a little diluted. It pays in large capacity.
This review is about item#02334333.
Various carpentry work
5
From Japan
On 2016-01-14 19:27:23
Such as even cardboard bonded to other woodworking work, I think that it is necessary and sufficient goods.
This review is about item#03402883.
Everyday
5
From Japan
On 2016-01-12 13:37:16
If there is one, is a lot of useful
This review is about item#03402883.
Adhesion
5
From Japan
On 2015-10-26 16:32:40
Normal Choice
This review is about item#03402883.
Woodworking
5
From Japan
On 2015-10-12 23:06:26
no problem
This review is about item#03402883.
Used as an adhesive for woodworking
5
From Japan
On 2015-02-02 08:26:51
It can be used without any problem. Degree of adhesion may be.
This review is about item#03402883.
Woodworking
5
From Japan
On 2014-08-18 21:00:08
It was cheap to buy. Since frequently used it will be saved.
This review is about item#03402883.
Connection of the plate
5
From Japan
On 2014-07-11 23:08:58
Easy-to-use and is a very good commodity.
This review is about item#03402883.
Shelf production
5
From Japan
On 2014-06-17 19:04:22
good.
This review is about item#03402883.

Related Products