Buy more than* S$200* and get FREE SHIPPING

600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass

4.19 (16)
Material (body)
C3771BE
Material (handle)
SUS430
Material (stem)
K metal
Material (insert)
C3771BE
Caliber Type
Ladies bore
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Shape Materials (cap) Type Materials (ball sheets) TRUSCO Part Number Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Shape Materials (cap) Type Materials (ball sheets) TRUSCO Part Number Nominal Diameter (A) Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 32 Screw type C3604BD Bronze / brass PTFE with fiberglass 163-6863 6 4.5 C3771BE (Cr plated) 60 1/8 1PC 1 TK 02230943 13.99 SGD
In stock
31 39 Threaded - Bronze and brass PTFE with glass fiber 163-6871 8 4.5 C3771BE (Cr plating) 60 1/4 1PC 1 TK 02230952 12.99 SGD
In stock
36 44 Screw type - Bronze / brass PTFE with fiberglass 163-6880 10 6.8 C3771BE (Cr plated) 70 3/8 1PC 1 TK 02230873 14.99 SGD
In stock
41 56.5 Screw type - Bronze / brass PTFE with fiberglass 163-6898 15 9.2 C3771BE (Cr plated) 85 1/2 1PC 1 TK 02230882 17.99 SGD
In stock
44 59 Screw type - Bronze / brass PTFE with fiberglass 163-6901 20 12.5 C3771BE (Cr plated) 85 3/4 1PC 1 TK 02230891 21.99 SGD
In stock
48 71 Threaded - Bronze and brass PTFE with glass fiber 163-6910 25 16 C3771BE (Cr plating) 100 1 1PC 1 TK 02230907 30.99 SGD
In stock
54 78 Threaded - Bronze and brass PTFE with glass fiber 163-6928 32 20 C3771BE (Cr plating) 100 1 1/4 1PC 1 TK 02230916 50.99 SGD
In stock
65 83 Screw type - Bronze / brass PTFE with fiberglass 163-6936 40 24.5 C3771BE (Cr plated) 125 1 1/2 1PC 1 TK 02230925 57.99 SGD
In stock
72 100 Screw type - Bronze / brass PTFE with fiberglass 163-6944 50 32 C3771BE (Cr plated) 125 2 1PC 1 TK 02230934 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
For maintenance of working machine
5
From Japan
On 2017-11-23 09:55:18
Of course, there is no problem with first-class manufacturers and first-class items. that's all
This review is about item#2230952.
During piping maintenance
5
From Japan
On 2017-11-06 11:16:48
I think that it is a reliable product with the goods I always use.
This review is about item#2230882.
When plumbing work and parts replacement
3
From Japan
On 2017-01-20 15:29:24
Since good customers also use Monotauro, it would be nice if you could make a trader price, but it is inevitable that parts can not be profitable for price,
This review is about item#2230882.
Drain of boiler
5
From Japan
On 2016-12-26 19:15:42
Steam leaked from the valve near the pressure gauge, so I bought it. There is no steam leakage and it can be used without problems.
This review is about item#2230873.
Construction
5
From Japan
On 2016-05-26 15:27:20
Especially it was able to be used without problems.
This review is about item#02230891.
Water piping
1
From Japan
On 2016-03-25 17:42:33
The water pressure can not be adjusted with a lever. There is a water leak from the lever base at a position other than stopping, stopping.
This review is about item#02230952.
I use it for air piping.
4
From Japan
On 2016-03-11 19:50:53
I am using it without problems.
This review is about item#02230873.
Spraying
4
From Japan
On 2015-11-08 16:10:33
Depending on the thing, it will be useless, maybe there is an outlier? As of now only one out of ten has been found leaked in 3 days, but still satisfied enough.
This review is about item#02230952.
Drain washing
4
From Japan
On 2015-09-14 15:07:41
When ordering it will be delivered the next day, so I am saved. It is a consumable item so I'm happy if it is a bit cheaper.
This review is about item#02230873.
In and out of steam
5
From Japan
On 2015-06-03 11:43:16
I thought that the valve would last longer, but it is easier to use and last longer than the valve, thanks.
This review is about item#02230882.

Related Products