Buy more than* S$200* and get FREE SHIPPING

Head And Loop Ii Type

5.00 (2)
Working Distance (approx. cm)
17, 9, 5.2, 4
Adjustable Range (mm)
(Band part) 500-600
Magnification
2.2, 3.3, 4.1 (right-hand side), 5.2 (right-hand side)
Weight (g)
118
Dimension (mm)
190x70x258
Specification
As a fixed type lens, comes with a 2.2X lens. With tip-up lens on the inside, after overlaping with 2.2X lens it becomes 3.3X. In addition, comes with a round attachment lens on the right side, becomes 4.1X after combining with the fixed type 2.2X lens, becomes 5.2X after combining with the fixed lens and tip-up lens (3.3X).
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2035-II 01998753 75.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For handicraft (embroidery)
5
From Japan
On 2017-08-06 15:45:45
70 daughter use. I tried it because the glasses type loupe did not fit. My mother says that the good points are (1) it has abundant variations of magnification, (2) it is lightweight. I tried it a lot but this is the best thing. Thank you very much.
This review is about item#1998753.
Clamor of the ribbon
5
From Japan
On 2017-05-08 23:59:41
It is easy to see the detailed organization of the strip, and it is easy to straighten. Since the loupe is away from the eyes, you can see the surroundings when turning down while still attached. This was surprisingly convenient.
This review is about item#1998753.

Related Products