Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Minimum Indication (mm) Effective Diameter (phi mm) Magnification Dimension (phi x Height H) (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Minimum Indication (mm) Effective Diameter (phi mm) Magnification Dimension (phi x Height H) (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102-4825 - 0.1 18 7 36x57 Center at 0 and left and right at 10 56 1PC 1 No.1975 01998543 55.50 SGD
In stock
102-4833 - 0.1 20 10 46x44 Right and Left 15 each with center 0 74 1PC 1 No.1983 01998552 65.93 SGD
In stock
102-4841 - 0.1 13 15 35x33 Left reference points 0-14 40 1PC 1 No.2016 01998674 93.08 SGD
In stock
276-5365 2-189-04 0.1 12 20 35x23 With center 0, left/right each 4 35 1PC 1 No.2055 33401383 93.12 SGD
In stock
102-4850 - 0.05 7 30 30x19 Left reference points 0-5 16 1PC 1 No.2037 01998762 89.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Failure analysis
5
From Japan
On 2016-08-16 20:18:47
It is re-purchase that was previously used from 10 years damaged. Again, the scale magnifying glass is limited to this. It is recommended goods to everyone !!
This review is about item#1998552.
Confirmation of plywood laminated surface
4
From Japan
On 2016-07-29 09:46:22
Case may be strong. For spicy seen scale in the dark, a small light (illumination may be low) Convenient and is attached.
This review is about item#01998552.
Foreign matter loupe
5
From Japan
On 2015-12-03 15:51:15
Used to see a foreign object has can be used without any problem.
This review is about item#01998552.
Precision parts of the measurement business
5
From Japan
On 2015-10-16 21:07:41
Since the products of reliable manufacturers were able to buy at a reasonable price is a big satisfaction.
This review is about item#01998552.
Check the soldering of chip components
4
From Japan
On 2013-03-13 13:58:02
Brighter than I thought. Since the 0.1mm that with the scale, is also used to estimate the size of chip components to be mounted from the pattern of the printed circuit board components not implemented yet.
This review is about item#01998674.
Check of machine parts
5
From Japan
On 2013-02-28 10:08:38
Has been using a number of magnifying glass, this product image stability is good Very easy to use because the color shift is not.
This review is about item#01998552.
Wear measurement of chip
5
From Japan
On 2013-02-25 15:57:26
Easy-to-read. It is a good commodity.
This review is about item#33401383.
Turning process
3
From Japan
On 2013-01-31 13:17:25
Painful to use and not accustomed to the lights of the intake method.
This review is about item#33401383.
Use to measure when there was such as tolerance to stroking tip when the tapering of haberdashery.
5
From Japan
On 2011-07-20 00:22:04
Since the memory of 0,1 units is within the magnifying glass it is generally JIS tolerance can respond.
This review is about item#01998543.

Related Products