Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Peak, Light, Scale, And Magnifying Glass

4.00 (2)
Caution
Put this product as close as object, Put this product as close as object
Purpose
Surface inspection., Surface inspection.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Overall Length (mm) 2014 TRUSCO Published Page Batteries Minimum Indication (mm) Effective Diameter (phi mm) Magnification Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Overall Length (mm) 2014 TRUSCO Published Page Batteries Minimum Indication (mm) Effective Diameter (phi mm) Magnification Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102-4671 - 1-1189 AA x2pc (sold separately) 0.1 18 7 118 36x58x175 1PC 1 No.1998 01998586 80.99 SGD
N/A
276-5403 184 1-1189 AA x2pc (sold separately) - 7 30 48 43x65x184 1PC 1 No2037-L 36931937 96.99 SGD
Shipped after 2018-09-04
165-3431 - - AA battery x 2 pieces (sold separately) 0.1 13 15 72 43x65x184 1PC 1 No.2016-L 02450314 119.99 SGD
Shipped after 2018-09-27
102-4680 - - Single 2 x 2 (sold separately) 0.1 20 10 134 47x45x185 1PC 1 No.2028 02460263 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coating thickness measurement
4
From Japan
On 2013-07-31 13:14:17
It is best that you can replace the graduated lens inside.
This review is about item#02460263.
Observation of acrylic board surface
4
From Japan
On 2013-03-13 13:31:43
It is a simple pen light, but it is beautifully illuminated.
This review is about item#02450314.

Related Products