Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CARALYAN PP Adhesive Tape PP40M

4.00 (7)
Purpose
Heavy packaging
Tape Thickness (mm)
0.065
...see all>
Product Options
ADD TO CART
Base Material Standard Weight (g) Tape Width (mm) Tensile Strength (N/10mm) Color Rewind Strength (N/25mm[gf/25mm]) Holding Power (60 Degree 25 x 25 mm) Tensile Strength (N/25 mm (kgf/25mm:Reference Value)) Adhesive Strength (N/25 mm [gf/25 mm: Reference Value]) Adhesive Power (N/10mm) Adhesive Holding force (mm / 60 minutes) Extensibility (%) Rewind Strength (N/10mm) Tape Length (m) Adhesive Force (N/10mm/Reference Value) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Standard Weight (g) Tape Width (mm) Tensile Strength (N/10mm) Color Rewind Strength (N/25mm[gf/25mm]) Holding Power (60 Degree 25 x 25 mm) Tensile Strength (N/25 mm (kgf/25mm:Reference Value)) Adhesive Strength (N/25 mm [gf/25 mm: Reference Value]) Adhesive Power (N/10mm) Adhesive Holding force (mm / 60 minutes) Extensibility (%) Rewind Strength (N/10mm) Tape Length (m) Adhesive Force (N/10mm/Reference Value) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene - 38 49 Beige - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.424 75187016 199.99 SGD
Shipped after 2018-06-27
Polypropylene - 50 49 Beige - - - - 5.2 Gum 0.0 165 0.9 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Case(5Roll) 1 No.424 75187165 409.99 SGD
Shipped after 2018-06-27
Polypropylene - 75 49 Beige - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.424 75187052 209.99 SGD
Shipped after 2018-06-27
Polypropylene - 38 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.424 75187104 389.99 SGD
Shipped after 2018-06-27
Polypropylene - 38 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.424 75187025 209.99 SGD
Shipped after 2018-06-27
Polypropylene - 50 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Case(5Roll) 1 No.424 75187156 409.99 SGD
Shipped after 2018-06-27
Polypropylene - 60 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.424 75187043 219.99 SGD
Shipped after 2018-06-27
Polypropylene - 50 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(50Roll) 1 No.424 75187122 409.99 SGD
Shipped after 2018-06-27
Polypropylene - 50 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 500 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.424 75187086 209.99 SGD
Shipped after 2018-06-27
Polypropylene - 50 49 Beige - - - - 5.2 Gum 0.0 165 0.9 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(50Roll) 1 No.424 75187113 409.99 SGD
Shipped after 2018-06-27
Polypropylene - 38 49 Beige - - - - 5.2 Gum 0.0 165 0.9 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.424 75187095 389.99 SGD
Shipped after 2018-06-27
Polypropylene - 60 49 Beige - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.424 75187034 209.99 SGD
Shipped after 2018-06-27
Polypropylene - 25 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(100Roll) 1 No.424 75187077 229.99 SGD
Shipped after 2018-06-27
Polypropylene - 75 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.424 75187147 389.99 SGD
Shipped after 2018-06-27
Polypropylene - 60 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.424 75187131 399.99 SGD
Shipped after 2018-06-27
Polypropylene - 75 49 Transparent - - - - 5.2 Gum 0.0 165 0.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.424 75187061 209.99 SGD
Shipped after 2018-06-27
OPP 180 50 46.5 Beige 2.55 (260) 49 110.4 (11.3) 12.3 [1250] 5.42 Hot melt rubber - 169 - 50 7.5   1Roll 1 PP40M 06126434 3.99 SGD
In stock
OPP 180 50 46.5 Transparent 2.55 (260) 49 110.4 (11.3) 12.3 [1250] 5.42 Hot melt rubber - 169 - 50 7.5   1Roll 1 PP40M 06126443 3.99 SGD
In stock
OPP - 50 46.5 Beige 2.55(260) 49 110.4[11.3] 12.3 [1250] 4.98 Hot melt rubber - 169 - 50 -   1Box(50Roll) 1 #424 05287012 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2018-03-13 16:54:25
Even in situations where you open your mouth with a craft tape this product is safe. It is satisfactory enough to make the texture of the resin tape. It is still better if the price is a bit cheaper, but quality priority.
This review is about item#6126434.
Packaging operation
5
From Japan
On 2017-12-15 08:20:06
Although there was worry about the thickness, it was easier to cut, and it was also able to be used without problem with strength as it was used. Good cost performance
This review is about item#06126443.
For general packaging
1
From Japan
On 2017-09-15 15:13:15
Although it had been my favorite for many years, from around the company name changed from Denka to Denka, the sound "beeps" when it pulled is noisy. I felt it. Before, because it was very quiet, I have patronized. When packing with more than one person, there is noisy "b-be" noisy. . I will finish purchasing items here. I tried to change to "quiet OPP tape of sound". This place is very quiet. I would be pleased if it would be helpful to everyone.
Used for packing precision equipment
5
From Japan
On 2017-09-14 14:40:20
Because there is no peeling due to rubber type special adhesive, we can deliver precision equipment safely.
This review is about item#6126443.
packing
3
From Japan
On 2017-03-24 17:48:42
We are using it for packing cardboard boxes. Also purchase if necessary
This review is about item#6126434.
For packing
4
From Japan
On 2016-08-26 20:25:08
Previously it was used for packing products. Although it is strong, I am using cheap PP tape now. I tested it after a long time and it was good again.
This review is about item#6126434.
Normal packing
5
From Japan
On 2013-10-26 14:29:20
It's been 10 years since I used it. It is good adhesion, sharpness, thinness and so on.
This review is about item#05287012.

Related Products