Buy more than* S$200* and get FREE SHIPPING

An idling type torque driver with a canon lock function

4.83 (6)
Caution
N100LTDK with a handle., N100LTDK with a handle.
...see all>
Product Options
ADD TO CART
Overall Length (mm) Bit Shaft Opposite Side(mm) TRUSCO Part Number Torque Adjustable Range (cN m) Bit Shaft Diameter (mm) Minimum Scale (cN, m) Minimum Scale (N / m) Grip Diameter (phi mm) Dimensions D3 (phi mm) Dimension L2 (mm) Dimention D1 (phimm) Dimention D2 (phi mm) Dimension L1 (mm) Weight (g) Bit Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Bit Shaft Opposite Side(mm) TRUSCO Part Number Torque Adjustable Range (cN m) Bit Shaft Diameter (mm) Minimum Scale (cN, m) Minimum Scale (N / m) Grip Diameter (phi mm) Dimensions D3 (phi mm) Dimension L2 (mm) Dimention D1 (phimm) Dimention D2 (phi mm) Dimension L1 (mm) Weight (g) Bit Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107 (with no bit) - 126-4826 1-15 (Left and right) 3.5 0.1 - 16 16 10.5 5.5 14.4 22 57 45 1PC 1 N1.5LTDK 02014993 159.99 SGD
In stock
107 (with no bit) - 126-4834 2-30 (Left and right) 3.5 0.2 - 16 16 10.5 5.5 14.4 22 57 45 1PC 1 N3LTDK 02015027 159.99 SGD
In stock
110 (without bit) - 126-4842 5 to 60 (Left and right) 4 0.5 - 25 20 - 10 - 26 99 50 1PC 1 N6LTDK 02015045 169.99 SGD
In stock
157 (with no bit) - 126-4851 20-120 (Left and right) 4 1 - 30 25 - 10 - 51 192 50 1PC 1 N12LTDK 02014984 169.99 SGD
In stock
157 (with no bit) - 126-4869 400 - 200 (left and right) 4 1 - 34 25 - 10 - 51 214 50 1PC 1 N20LTDK 02015002 189.99 SGD
In stock
157 (with no bit) 6.35 126-4877 400 - 300 (left and right) No.1:4, No.2:7 1 - 34 25 - 10 - 51 214 50 1PC 1 N30LTDK 02015011 189.99 SGD
In stock
200 (without bit) 6.35 126-4885 100 to 500 (left and right) No.1:4, No.2:7 2.5 - 40 34 - 10 - 63 436 50 1PC 1 N50LTDK 02015036 249.99 SGD
In stock
235 (with no bit) 6.35 126-4893 400 - 1000 (left and right) 7 0.05 0.05 45 35 - 11 - 100 762 50 1PC 1 N100LTDK 02014975 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for installation of speakers, repair of electronic equipment, etc.
5
From Japan
On 2017-06-13 14:55:55
I used Torque Drabar for the first time, but I did not think that it was such a useful one. I did not notice when tightening with hands, but when you tighten up with this screwdriver, you will understand that it is broken apart. It is useful not only for speakers, but also for tightening screws after opening the cases of electronic equipment etc. I am thinking that I did a very good shopping because the weight and the state of grip were not so different from those of ordinary drivers. Next time, I will buy things of 200 cN · M and intend to manage torque generally.
This review is about item#02014984.
Repair of notebook computer (used for educational use)
5
From Japan
On 2016-07-06 16:52:32
It is of great help to be remembered in a sense.
This review is about item#02015045.
Experiment
4
From Japan
On 2016-06-17 16:21:24
I bought it for experiment but I am glad if the price goes further
This review is about item#02014984.
Mounting the lens
5
From Japan
On 2015-04-09 16:48:43
Since it is a specialized manufacturer, feeling of use is no problem. However, I wanted a lock mechanism.
This review is about item#02015027.
Power - choke assembly
5
From Japan
On 2014-04-15 13:57:26
We are making great use of it.
This review is about item#02015045.
Coil assembly
5
From Japan
On 2013-03-04 09:05:01
Is good.
This review is about item#02015011.

Related Products