Buy more than* S$200* and get FREE SHIPPING

Canon preset type torque wrench

5.00 (1)
Pricision (%)
+/-3
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions C (phi mm) Accessories Dimension r (mm) Dimension G(mm) Torque Adjustment Range (Minimum - Maximum)(Nm) Dimensions B (mm) Effective Length (mm) Dimensions A (mm) 2014 TRUSCO Published Page Dimension H (mm) Weight (kg) Angle Drive (mm[inch]) Overall Length (mm) Minimum Scale (N / m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions C (phi mm) Accessories Dimension r (mm) Dimension G(mm) Torque Adjustment Range (Minimum - Maximum)(Nm) Dimensions B (mm) Effective Length (mm) Dimensions A (mm) 2014 TRUSCO Published Page Dimension H (mm) Weight (kg) Angle Drive (mm[inch]) Overall Length (mm) Minimum Scale (N / m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
126-4524 34 - 34 20 80 to 560 18 1065 43.5 1-1155 49.5 5 19.05[3/4] 1195 3 1PC 1 N5600QLK 02015167 669.99 SGD
In stock
126-4532 35.4 Torque adjustment box wrench 34 20 100 to 700 20 1200 49 1-1155 49.5 6.6 19.05[3/4] 1315 5 1PC 1 N7000QLK 02015185 789.99 SGD
In stock
126-4478 21.7 - 19.5 14 40 to 140 12.4 320 27.5 1-1155 31 0.85 12.7[1/2] 392 1 1PC 1 N1400QLK 02015097 269.99 SGD
Shipped after 2018-04-24
126-4494 27.2 - 23 14 40 to 200 15.2 400 34 1-1155 33 1.45 12.7[1/2] 478 2 1PC 1 N2000QLK 02015115 309.99 SGD
Shipped after 2018-04-24
126-4508 27.2 - 26 20 40 to 280 16 600 38 - 41 1.9 19.05[3/4] 685 2 1PC 1 N2800QLK 02015133 389.99 SGD
In stock
126-4419 15 - 12 7.5 2 - 6 9.6 130 18.2 - 18.8 0.18 6.35[1/4] 186 0.1 1PC 1 N60QLK 02015176 209.99 SGD
In stock
126-4427 15 - 12 7.5 4 - 12 9.6 130 18.2 - 18.8 0.18 6.35[1/4] 186 0.2 1PC 1 N120QLK 02015072 209.99 SGD
In stock
126-4435 15 - 15.5 11 7 - 23 9.6 165 18.2 - 25 0.27 9.53[3/8] 231.5 0.2 1PC 1 N230QLK 02015124 239.99 SGD
In stock
126-4443 20 - 16 11 10 - 45 11.4 180 25 - 25 0.45 9.53[3/8] 253.5 0.5 1PC 1 N450QLK 02015151 239.99 SGD
In stock
126-4451 21.7 - 19.5 14 20 - 90 12.4 280 27.5 - 31 0.79 12.7[1/2] 352 1 1PC 1 N900QLK 02015203 259.99 SGD
In stock
126-4460 21.7 - 19.5 14 20 - 100 12.4 280 27.5 - 31 0.79 12.7[1/2] 352 1 1PC 1 N1000QLK 02015063 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly and repair of industrial robots
5
From Japan
On 2013-08-27 13:10:48
Compact design is wonderful.
This review is about item#02015072.

Related Products