Buy more than* S$200* and get FREE SHIPPING

Canon umbrella type torque driver (with fixed needles)

4.00 (1)
Scale Plate Diameter (phi mm)
78
...see all>
Product Options
ADD TO CART
Minimum Scale (cN, m) Indwelling Needle Grip Diameter (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Weight (g) Bit Shaft Opposite Side(mm) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Bit Overall Length (mm) Accessories Torque Measurement Range (CNM) Bit Shaft Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (cN, m) Indwelling Needle Grip Diameter (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Weight (g) Bit Shaft Opposite Side(mm) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Bit Overall Length (mm) Accessories Torque Measurement Range (CNM) Bit Shaft Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25 There 22 6 152 75 - (No bit) 217 1-1172 251-4184 45 #NAME? 2-10 (left and right) 3.5 1PC 1 N1DPSK 06069515 119.99 SGD
In stock
2 Available 33 12 130 330 6.35 222 (without bit) - 251-4214 50 + Bit : No.1, No.2x1 piece 20-100 (Right and left) No.1:4, No.2:7 1PC 1 N10DPSK 06069542 259.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening torque adjustment
4
From Japan
On 2009-09-24 10:39:08
The tightening torque could be made uniform.
This review is about item#06069524.

Related Products