Buy more than* S$200* and get FREE SHIPPING

Pure Cotton Army Round Toe , With Heels,

4.12 (26)
Dimension (cm)
25 - 26
Color
Kinari
Material
100% Cotton (except rubber)
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6Pair) 1 - 06421335 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 8
3 star 3
2 star 3
1 star 0
Review Rating: 4.12
26 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2018-04-07 18:56:18
It seems to be strong in the earth's thickness. I am expecting durability. It may take time to dry after washing
For do-it-yourself and home garden
5
From Japan
On 2017-11-22 20:57:16
It was good that I bought it before trying it, so I bought it again.
This review is about item#6421335.
Working
5
From Japan
On 2017-09-03 15:07:41
I work with safety boots, but when rubbing under normal socks, the hole was opened immediately by pebbles and foreign matter that entered the shoes, which was inconvenient, but this is a friction, repeated washing I can bear much. I have two or more feet (two legs) with two pairs of wearing it wearing it one day at a time and washing it and making it one cycle in 2 days.
This review is about item#6421335.
When wearing equipment
5
From Japan
On 2017-07-27 16:49:17
I ruptured the Achilles tendon, I became a brace and bought a sock. Since it was a gear for Gibbs two weeks, cotton was good as skin trouble, so it was cheap and it was saved. Because it is cheap, is it bad quality in a little more? I am satisfied very well if I think.
This review is about item#6421335.
Transportation industry
5
From Japan
On 2016-10-01 14:49:09
It is comfortable to wear without slipping, there is also no steaming.
This review is about item#6421335.
Usually wear
4
From Japan
On 2016-09-01 08:30:09
I do not mind being wearing it, but because the rubber knitting elongation shilt at the entrance is few, it is hard to wear somewhat. After wearing "fit" "sweat degree" "price" is satisfactory.
This review is about item#06421335.
Machine maintenance work
5
From Japan
On 2016-08-17 07:56:14
For size, use until fitting to the feet · Washing is necessary, but I think that it is a strong product. I use it in safety boots, but since the part corresponding to the Achilles tendon is rubbed first and will be torn, please develop products that strengthened there.
This review is about item#06421335.
Welding operation in the premises
5
From Japan
On 2016-07-07 17:50:03
In the welding operation, sparks entered the shoes, burned and a hole also opened in the socks, so I bought it for use during the welding operation. Because it was cheap, it was saved.
This review is about item#06421335.
For fried tofu
4
From Japan
On 2016-07-01 03:42:00
It is easy to wear, easy to price, I do not want to.
This review is about item#06421335.
Scaffolding assembly
3
From Japan
On 2016-04-26 19:53:23
Easy to wear
This review is about item#06421335.

Related Products