Buy more than* S$200* and get FREE SHIPPING

Pure Cotton Japanese Style Socks

4.22 (9)
Dimension (cm)
25 - 26
Color
Kinari
Material
100% Cotton (except rubber)
Description 2
Cotton army foot foot fingers with type
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6Pair) 1 - 06421344 9.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
During various operations
4
From Japan
On 2016-11-23 17:55:11
Hygroscopic, has excellent breathability. However, I would not structure on the way, do you need to wear while twisting 90 degrees in order to adjust the heel (difficult to understand but). For this reason it may wrinkle on the back of a little foot instep and feet, there is also a time to be worried about.
This review is about item#6421344.
Commuting, and the movement of the sports club
5
From Japan
On 2016-05-23 14:57:59
Compared to the five fingers socks, significantly easier it is to wear. Yet stuffiness prevention equivalent. Hold out even wooden skewer, good comfort. I like very much. Thankfully if there is also a little more small size Speaking greed.
This review is about item#06421344.
Farm work
5
From Japan
On 2015-12-24 14:19:07
Here and there I tried looking for. 4-legged 698 yen was the best I was lowest.
This review is about item#06421344.
For work
5
From Japan
On 2015-08-10 21:29:25
It is comfort good. You are ... mind that foot is not stinking.
This review is about item#06421344.
Early Kana stretch of the
3
From Japan
On 2014-11-01 00:05:44
It is a pity that is early to extend the rubber of no problem But Shaft to a feeling of use.
This review is about item#06421344.
At the time of safety shoes use
5
From Japan
On 2013-10-18 22:08:47
Us 27cm But is just a good size. It would open a hole in the thumb portion early than previous round the toe not goodbye, but it is felt likely to last longer the direction of this tabi type. If there is a five-finger type still good think.
This review is about item#06421344.
Used when the foil the Tabi shoes
4
From Japan
On 2013-06-19 20:07:45
Without stuffiness soak up the sweat, I use the time to wear the Tabi shoes.
This review is about item#06421344.
Everyday life
5
From Japan
On 2010-09-07 16:17:11
A little rubber is tight, but it's good.
This review is about item#06421344.
Used during construction work
2
From Japan
On 2009-05-17 19:58:01
Even though heels and toes are solid, the rubber ankle got so fast that I immediately went to Wes, but when I think about the price it is like this ...
This review is about item#06421344.

Related Products