Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge

5.00 (1)
Pressure Range (MPa)
0.0 to 0.10
Minimum Scale (MPa)
0.002
Materials (share)
CA203
Materias (Bourdon Tube)
C6872T
Pricision
+/-1.6% FS
Outer Diameter (phi mm)
60
Measuring Range (MPa)
-0.1 to 0
Weight (g)
200
Joint Size
G1/4B (PF)
Case Shape
No A-type vertical spit
Type
Common type vacuum gauge (for indoor use)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA10-121-.-0.1MPa 03769202 56.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is large and easy to see when evacuating.
5
From Japan
On 2017-08-11 22:08:16
The degree of vacuuming is easy to understand during construction of the air conditioner.
This review is about item#3769202.

Related Products