Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge

4.38 (8)
Scale Angle
270 degree
Exterior
SUS304 material
Materials (share)
C3604BD
Materias (Bourdon Tube)
C6872T
Operating Environment
Under normal conditions, there should be no presence of corrosive liquids and gases.
Measurement Fluid
Air or liquid(however, no corrosion)
Pricision
+/-3.0%F.S.
Outer Diameter (phi mm)
50
Weight (g)
95
Joint Size
R1/4(PT)
Case Shape
With connection at the back
Shape
Flush type D frame
Type
Small pressure gauge
...see all
Product Options
ADD TO CART
Measuring Range (MPa) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (MPa) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 1.0 158-1040 1PC 1 GK25-271-1.0MPa 02001194 18.90 SGD
In stock
0 - 0.4 158-1023 1PC 1 GK25-271-0.4MPa 02001176 18.90 SGD
In stock
0 - 0.7 158-1031 1PC 1 GK25-271-0.7MPa 02001185 18.90 SGD
In stock
0 - 0.1 158-1007 1PC 1 GK25-271-0.1MPa 02001151 20.27 SGD
In stock
0 - 0.2 158-1015 1PC 1 GK25-271-0.2MPa 02001167 19.85 SGD
In stock
0 - 2.0 158-1058 1PC 1 GK25-271-2.0MPa 02001203 27.15 SGD
In stock
0 - 3.5 - 1PC 1 GK25-271-3.5MPa 02001221 26.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Replacing defective parts
5
From Japan
On 2017-07-20 04:27:57
I was worried that the same parts as before replacement will come but I appreciate the same thing came.
This review is about item#02001185.
Used attached to the experimental equipment.
5
From Japan
On 2017-02-02 17:25:21
It operates without problems, the feeling of use is also good. I would like to purchase it in the future.
This review is about item#2001151.
Pressure gauge for agricultural irrigators
1
From Japan
On 2016-04-27 22:12:05
It is smooth from order to shipment, but from the beginning, the needle of the pressure gauge did not show 0. I would like you to have good quality control of the products.
This review is about item#02001167.
For air compressor
5
From Japan
On 2016-02-01 14:49:52
With the big cold weather, the gauge of the air compressor arranged freezing damage immediately here, I got a story. Product is also Nagano Seiki, so there is no problem.
This review is about item#02001203.
For pressure setting of air regulator
5
From Japan
On 2015-07-24 20:38:15
The pressure gauge of each facility when we were managing facilities at government offices preferred using highly reliable Nagano instrument. There were other cheap instruments, but I got reliability.
This review is about item#02001176.
Agriculture
5
From Japan
On 2015-04-22 15:29:46
It is purchase with repeat. I am very satisfied with the quick delivery to Cospa.
This review is about item#02001167.
For piping installation
5
From Japan
On 2015-03-11 13:49:56
You can use it with confidence by using it elsewhere.
This review is about item#02001194.
compressor
4
From Japan
On 2014-10-03 07:59:02
It is appreciated if there is a thing of about full scale 1.6 Mpa if possible
This review is about item#02001203.

Related Products