Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Riveter

Air Consumption per Unit (L/rivet)
1.5
Required Air Pressure (MPa[kgf/cm2])
0.49 - 0.59(5 - 6)
Height x Length x Width (mm)
225x271x80
Tool Stroke (mm)
14
Use Jaw
Medium
Rivet Diameter Working Range (phi6.4 mm)
x
Rivet Diameter Working Range (phi4.0 mm)
Rivet Diameter Working Range (phi4.8 mm)
(Not allowed NSS, for NST)
Rivet Diameter Working Range (phi3.2 mm)
Rivet Diameter Working Range (2.4phi mm)
Type
Standard type
Weight (kg)
1.5
Overall Length (mm)
225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AR011M 02185827 -
Discontinued
[x]
ADD TO CART

Related Products