Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

B Type Clamp

4.50 (4)
Material
Special steel
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Height (mm) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page Screw Thickness (mm) TRUSCO Part Number Width Across Flat (mm) Jaw Depth (mm) Maximum Openings (mm) Nominal Dimension (mm) Diameter of Countersunk (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Height (mm) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page Screw Thickness (mm) TRUSCO Part Number Width Across Flat (mm) Jaw Depth (mm) Maximum Openings (mm) Nominal Dimension (mm) Diameter of Countersunk (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
399 207 7.6 415 2-0823 26.6 124-9908 29 (hexagonal portion) 110.5 254.5 250 40 1PC 1 B250 02185093 279.99 SGD
In stock
459 241 10.2 490 2-0823 26.6 124-9916 29 (hexagonal portion) 130 308.5 300 40 1PC 1 B300 02185102 369.99 SGD
Shipped after 2018-06-22
82.5 45.5 0.13 72 - 8.8 124-9827 12 (hexagonal portion) 20 28.5 25 15 1PC 1 B25 02185084 21.99 SGD
In stock
98.5 57 0.17 92 - 8.8 124-9835 12 (hexagonal portion) 27 40 38 15 1PC 1 B38 02185111 23.99 SGD
In stock
115 70 0.32 113 - 10.8 124-9843 14 (hexagonal portion) 33 52 50 18 1PC 1 B50 02185127 27.99 SGD
In stock
146.5 95 0.74 157.5 - 13.7 124-9851 17 (hexagon-head part) 46.5 77 75 18 1PC 1 B75 02185136 36.99 SGD
In stock
191 120 1.5 201 - 15.7 124-9860 19 (hexagon-head part) 60 103 100 25 1PC 1 B100 02185041 57.99 SGD
In stock
228 132.5 2 236 - 17.6 124-9878 21 (hexagon-head part) 65 128 125 27 1PC 1 B125 02271272 74.99 SGD
In stock
264 150 2.55 273 - 19.3 124-9886 23 (hexagonal portion) 75.5 153 150 30 1PC 1 B150 02185066 95.99 SGD
In stock
320 183 3.9 340 - 22.7 124-9894 26 (hexagonal portion) 99 203.5 200 34 1PC 1 B200 02185075 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fastening during welding
5
From Japan
On 2017-10-06 14:54:59
Although it is beginning to use, it seems that it is made exactly and firmly and lasts long.
This review is about item#02185066.
Machine work
3
From Japan
On 2017-03-24 18:20:50
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2185127.
Manufacturing work
5
From Japan
On 2016-05-18 15:07:54
I tried things from various manufacturers, but this product is the strongest, easy to use.
This review is about item#02185041.
Shaft when welding steel plate
5
From Japan
On 2014-08-25 16:33:25
Tightening force was strong and easy to use
This review is about item#02185127.

Related Products