Buy more than* S$200* and get FREE SHIPPING

Monkey wrench (powerful type)

4.50 (4)
Catch-Phrase
Firm grasping and turning.It is excellent one for Japan.
Caution
Please align the openings of the two planes of the bolt and the nut at the back of the opening. Turn to the side of the lower jaw. Do not use pipe, etc as an extension. * Do not use as a replacement for hammer. Do not knock with a hammer, etc.
...see all>
Product Options
ADD TO CART
Weight (kg) Dimension (mm) TRUSCO Part Number Bolt/ Nut Maximum Dimension Bolt-Nut Dimensions Maximum Openings (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimension (mm) TRUSCO Part Number Bolt/ Nut Maximum Dimension Bolt-Nut Dimensions Maximum Openings (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 100 125-0027 M8 M8 13 1PC 1 M100 02185242 28.99 SGD
In stock
0.12 150 125-0035 M12 M12 20 1PC 1 M150 02185267 26.99 SGD
In stock
0.25 200 125-0043 M16 M16 24 1PC 1 M200 02185312 28.99 SGD
In stock
0.44 250 125-0051 M18 M18 29 1PC 1 M250 02185364 38.99 SGD
In stock
0.71 300 125-0060 M22 M22 34 1PC 1 M300 02185425 51.99 SGD
In stock
1.45 375 125-0078 M27 M27 44 1PC 1 M375 02185452 97.99 SGD
In stock
2.15 450 125-0086 M33 M33 53 1PC 1 M450 02185461 139.99 SGD
In stock
3.55 600 125-0094 M42 M42 67 1PC 1 M600 02185477 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-02-02 17:13:15
Making is also solid, I am satisfied with no adjustment to the adjustment screw
This review is about item#2185425.
Heavy machinery maintenance
3
From Japan
On 2015-02-14 07:30:15
A little heavy.
This review is about item#02185477.
When installing air conditioner, various others
5
From Japan
On 2014-05-28 10:50:20
It is highly reliable because it is used from long ago.
This review is about item#02185425.
3/4 Tightening and removing the flare nut
5
From Japan
On 2014-02-21 08:17:02
Without this size 3/4 flare nut work is difficult. Strength and size are sufficient. I think that weighing a little light.
This review is about item#02185461.

Related Products