Buy more than* S$200* and get FREE SHIPPING

Hybrid Adjustable Spanner

4.50 (20)
Caution
Please align the openings of the two planes of the bolt and the nut at the back of the opening. Turn to the side of the lower jaw. Do not use pipe, etc as an extension. * Do not use as a replacement for hammer. Do not knock with a hammer, etc.
...see all>
Product Options
ADD TO CART
Point Thickness (mm) Maximum Openings (mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Handle Thickness (mm) Bolt-Nut Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Thickness (mm) Maximum Openings (mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Handle Thickness (mm) Bolt-Nut Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 0 - 24 90 150 9.5 124-9011 4.5 Up to M16 1PC 1 UM24 02185601 23.99 SGD
Shipped after 2018-05-28
6 0 - 30 160 200 12 124-9029 5.5 Up to M20 1PC 1 UM30 02185617 25.99 SGD
Shipped after 2018-05-28
7 0 - 36 280 245 14 124-9037 6.5 Up to M24 1PC 1 UM36 02185626 33.99 SGD
Shipped after 2018-05-28
8 0 - 46 560 300 16.5 221-7589 7.5 UP TO M30 1PC 1 UM46 06182933 56.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:18:22
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#2185626.
Bike bicycle maintenance, water works etc.
4
From Japan
On 2016-08-02 15:56:32
Convenient because it is lightweight and wide. However, when applying force to the edge of the handle to apply high torque, the palm hurts. I want you to improve the shape of the handle.
Civil engineering work and machine maintenance
5
From Japan
On 2016-07-12 20:59:28
It is the purchase of the third one that has been lost. Adjustment screws are hard to return and bolts and nuts are hard to tarnish. I think that it is a good thing as a monkey wrench as it is less likely to loosen even if you hit it with a hammer or the like.
This review is about item#02185617.
As a hand-held tool
5
From Japan
On 2016-03-15 23:04:47
Purchased a lightweight book as a hand-held tool for bike trials. Anyway it is lightweight so it will be saved. Despite being made in Japan, there is backlash, but there was not any problem in practical use. I am satisfied.
This review is about item#02185601.
Maintenance of equipment
5
From Japan
On 2016-03-11 16:07:00
It is light and good. Truly, Shrimpchan
This review is about item#02185601.
Plumbing work
1
From Japan
On 2015-12-17 18:02:51
Although it is not a tool chosen directly by touching it, I understand that there is no choice, but I felt a B grade item that is concerned about rattling etc.
This review is about item#06182933.
For field work
5
From Japan
On 2015-10-31 11:15:40
Unlike cheap pieces, the part that adjusts the width is solid (cheap items are rattled in this part)
This review is about item#02185617.
For motorcycle and bicycle maintenance
4
From Japan
On 2015-09-09 17:27:51
It is light and easy to handle. Because it is a monkey wrench, it is not used at high torque, but it seems to be problematic.
This review is about item#02185626.
Machine assembly
5
From Japan
On 2015-08-26 08:48:03
Light and thin and easy to use
This review is about item#06182933.
Factory maintenance equipment
5
From Japan
On 2015-07-18 12:40:16
It is a lobster mark tool. It is unexpectedly thin. To that extent I am firm. I am surprised that it is lighter than anything. Is not it about half of standard products? Although it is judgment only with feeling, I think that it is more than enough strength within the normal specification range of the monkey. However, if someone inside the company extends using the pipe and it is used in the lever (It is insane usage) Since it is unnecessary, I do not want to keep it in the factory (lol)
This review is about item#02185626.

Related Products