Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Pump Plier with Driver Bit Handle

5.00 (1)
Purpose
In service of automobile, in wiring of telephone telegraph, in maintenance of factory audio television, in addition home appliance and equipmentA variety of hobby and craft., In service of automobile, in wiring of telephone telegraph, in maintenance of factory audio television, in addition home appliance and equipmentA variety of hobby and craft.
Mouth Width Adjustment
Five steps
Opening Range (mm)
0 - 47
Jaw Depth (mm)
36
Dimension (mm)
250
TRUSCO Part Number
124-9525
Specification
Grip tips on one side can be used as a driver.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WP250ND 02185644 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water meter installation removal etc. etc.
5
From Japan
On 2017-08-05 08:30:12
It is not suitable for applications that should not be scratched to pinched parts, but there are many things that are irritating with other water pump pliers other than this.
This review is about item#02185644.

Related Products