Buy more than* S$200* and get FREE SHIPPING

Water pump pliers, with spring

Caution
Please do not use on anything that has an electric current. There is no isolation function on the grip., Please do not use on anything that has an electric current. There is no isolation function on the grip.
Opening Range (mm)
0 - 46
Jaw Depth (mm)
36
Type
With spring
Dimension (mm)
250
Description 2
Width of the mouth can be smoothly adjusted by spreading the handle just 120mm. Handle opens automatically by spring force.
TRUSCO Part Number
125-0442
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WP250S 02185653 26.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products