Buy more than* S$200* and get FREE SHIPPING

Schedule Board

Green Purchasing Law
Fit
Dimensions (Width W x Depth D x Height H) (mm)
603 x 55 x 453
Color
Frame material: gray
Weight (kg)
1.9
Material
Surface material: aluminum enameled steel plate, the frame material: PP resin
Specification
Destination calendar
Accessories
Marker (large) black, red and blue one each, eraser (small) one, eraser (CE203) 1 pieces, each one color magnet 38phi · 30phi · 13phi
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-14K 06173806 109.99 SGD
In stock
ADD TO CART

Related Products